Beli power supply tv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668IDeskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
- Caller ID: Yes
- Channel Capacity: 1000
- Channel Spacing (kHz): 12.5, 25
- Digital Technology: Yes
- Display: Full, Color, Day and night mode
- Emergency Button: Yes
- Low Output Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Repeater Capable: Yes
- Motorola Handy Talky (HT) CP1300Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
- Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
- Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
- Audio Distortion @Rated Audio (%): 5 (3% typical)
- Audio Response: TIA603D
- Channel Spacing (kHz): 12.5 / 25
- Conducted Spurious Emissions (TIA603D) (dBm): -57
- Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
- Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
- Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
- Intermodulation (TIA603D) (dB): 70
- Low Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Rated Audio (W): 0.5 (Internal)
- Spurious Rejection (TIA603D) (dB): 70
- WLN Handy TalkyDeskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
- Kenwood Handy Talky (HT)atribut:
- Antenna Impedance (ohm): 50
- Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
- Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
- Frequency Stability (ppm): ±2.5
- Maximum Frequency Deviation (kHz): Within ±5
- Microphone Impedance (kΩ): 2
- Mode: F3E, F2D
- Modulation: Reactance Modulation
- Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
- Operating Temperature Range (°C): -20 -+60
- Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
- RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
- Motorola Handy Talky MototrboDeskripsi:With this dynamic evolution of MOTOTRBO digital two-way radios, you’re better connected, safer and more efficient. The XiR P6600i Series is designed for the everyday worker who needs effective communications. With systems support and loud, clear audio, these next-generation radios deliver cost-effective connectivity to your organisation.atribut:
- Channel Capacity: 32
- Power Supply (V): 7.5
- Motorola Radio Rig (HT) XiR M3688atribut:
- Display: Monochrome Alphanumeric (XiR M3688)
- Dimensions (mm): 44x169x134
- Channel Spacing (kHz): 12.5, 25
- IP Standards: IP54
- Channel Capacity: 160
- Current Drain Standby (A): max. 0.81
- Rx @Rated Audio (A): max. 2
- Alinco Radio RigDeskripsi:Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
- Motorola Handy Talky (HT) Limited Keypad (LKP) Model XiR P6620iDeskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 122x56x42
- Channel Capacity: 256
- Channel Spacing (kHz): 12.5, 25
- Low Output Power (W): 1
- Power Supply (V): 7.5
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
Daftar Harga power supply tv Terbaru March 2026
| Alinco Handy Talky | Rp1.399.900 |
| Baofeng Handy Talky BF Series | Rp309.900 |
| Alinco Handy Talky (HT) | Rp1.099.900 |
| SMEcom Handy Talky (HT) | Rp949.900 |
| Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I | Rp10.999.900 |
| Motorola Handy Talky (HT) CP1300 | Rp2.799.900 |
| Teno Handy Talkie (HT) | Rp1.899.900 |
| Icom Handy Talky | Rp2.299.900 |
| WEIERWEI Handy Talky | Rp609.900 |
| Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660 | Rp4.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20(FKP)%20Model%20XiR%20P8668I/o3P105197867-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20CP1300/P102167816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WEIERWEI%20Handy%20Talky/jnP103451707-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20Model%20(FKP)%20XiR%20C2660/f8P108181548-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky/eyP107802538-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handy%20Talky%20(HT)/7xP103634285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20UV%20Series%20(HT)/e6P108186510-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Mototrbo/lzP105391791-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Radio%20Rig%20(HT)%20XiR%20M3688/f9P105473549-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Rig/l7P105064763-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Limited%20Keypad%20(LKP)%20Model%20XiR%20P6620i/hfP108181627-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20RIG/7oP103634276-1.jpg)